Slotted 90° Corner Connector

Item #: 0252549

Cat #: P1747 EG

UPC: 702316511071

$ 9.88 EA
Company wide:
0 in stock
Documents & Guides
Corner Angle, 2 Hole, Slotted, 90°, Material: Steel, Finish: Electro-Galvanized.

Overview

Corner Angle, 2 Hole, Slotted, 90°, Material: Steel, Finish: Electro-Galvanized.
Also known as: 702316511071, P1747 EG, PSTP1747EG

Specifications

Material: Steel
Mounting: 2-Hole
Material: Steel
Mounting: 2-Hole