Vinyl Insulated Spade, 16-14 AWG

Item #: 0252548
Cat #: S16-10V
UPC: 662381062079
$ 0.66 EA
Company wide:
0 in stock
Vinyl Insulated Spade, 16-14 AWG, #10 Stud, 300 Volt, Blue, 100 per Pack

Overview

Vinyl Insulated Spade, 16-14 AWG, #10 Stud, 300 Volt, Blue, 100 per Pack
Also known as: 662381062079, S16-10V, NSIS1610V

Specifications

Color: Blue
Volts AC: 300
Material: Vinyl
Stud Size: #10
Allowable Gauge Range: 16 - 14
Color: Blue
Material: Vinyl
Allowable Gauge Range: 16 - 14
Volts AC: 300
Stud Size: #10

Customer Reviews

No reviews for this product
(0)