EMT Conduit Strap, 1-Hole, 1/2", Steel

Item #: 0252538

Cat #: 2082

UPC: 050169020821

Company wide:
0 in stock
EMT Conduit Strap, 1-Hole, 1/2 Inch, Steel, For Use With EMT Conduit

Overview

EMT Conduit Strap, 1-Hole, 1/2 Inch, Steel, For Use With EMT Conduit

Mount EMT conduit with RACO® 1-hole push-on straps. Easliy position the straps with the snap on style. Align the fastener easily with the oversized bolt holes located on the strap.

Also known as: 050169020821, 2082, RAC2082

Features & Benefits

  • Stamped steel construction ensures mechanical protection
  • Zinc-electroplated for added corrosion protection
  • Oversized bolt holes make alignment of fastener quick and easy
  • UL Listed
  • Available in trade sizes 1/2 in. through 4 in.

Specifications

Mounting: 1-Hole
Material: Steel
Mounting: 1-Hole
Material: Steel