Conduit Bushing, 1", Threaded, Impact Resistant, Polypropylene

Item #: 0252537

Cat #: 1404

UPC: 050169014042

Call for price
Company wide:
0 in stock
Conduit Bushing, 1 Inch, Threaded, Impact Resistant, Temperature Rated 105°C, Polypropylene, For Use With Rigid/IMC Conduit

Overview

Conduit Bushing, 1 Inch, Threaded, Impact Resistant, Temperature Rated 105°C, Polypropylene, For Use With Rigid/IMC Conduit

Secure threaded Rigid/IMC conduit. RACO® insulating bushings provide a smooth rounded surface at raceway entrance. May also be used on the threaded box end of a conduit connector to smooth the wire entrance. Made from high-impact polypropylene.

Also known as: 050169014042, 1404, RAC1404

Specifications

Size: 1 in
Material: Polypropylene
Size: 1 in
Material: Polypropylene

Customer Reviews

No reviews for this product
(0)