1
more

Clamp Back, EMT/Rigid, 1", Malleable Iron
Item #: 0252534
Cat #: 1344
UPC: 050169013441
$ 9.74 EA
Company wide:
0
in stock
Documents & Guides
Clamp Back, EMT/Rigid, 1 Inch, Material: Malleable Iron, Rigid Size: 1 Inch, EMT Size: 1-1/4 Inch For EMT/Rigid/IMC Conduit
Overview
Clamp Back, EMT/Rigid, 1 Inch, Material: Malleable Iron, Rigid Size: 1 Inch, EMT Size: 1-1/4 Inch For EMT/Rigid/IMC Conduit
Create the space between the conduit and mounting space with RACO® Clamp Backs. Used with EMT or Rigid/IMC straps. Prevent buildup of snow and rain between the conduit and surface in outdoor applications.
Also known as: 050169013441, 1344, RAC1344
Features & Benefits
- Malleable iron construction ensures mechanical protection
- Elongated bolt holes allows easy alignment with the conduit strap
- UL Listed
- Available in trade sizes of 1/2 in. through 4 in.
Specifications
| Material: | Malleable Iron |
| Diameter: | 1 in |
| Material: | Malleable Iron |
| Diameter: | 1 in |