14 AWG MTW, Blue, 2500'

Item #: 0252502

Cat #: 14MTWSTRBLUX2500

UPC: 029892255404

$ 0.47 FT
Company wide:
0 in stock
Documents & Guides
No Documents Available
14 AWG, MTW, 30-Strand, Copper Wire, Blue, 600V, Machine Tool Wire, 2500' Reel.

Overview

14 AWG, MTW, 30-Strand, Copper Wire, Blue, 600V, Machine Tool Wire, 2500' Reel.
Also known as: 029892255404, 14MTWSTRBLUX2500

Specifications

Color: Blue
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 14 AWG
Stranding: Stranded
Color: Blue
Volts AC: 600
Gauge: 14 AWG
Material: Copper
Conductors: 1
Stranding: Stranded