Multiple 411030904

Item #: 0252500

Cat #: 14MTWSTRREDX2500

UPC: 029892255381

$ 0.39 FT
Company wide:
2,500 in stock
Documents & Guides
14MTWSTRREDX2500

Overview

14MTWSTRREDX2500
Also known as: 029892255381, 14MTWSTRREDX2500

Specifications

Color: Red
Length: 2500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Color: Red
Jacket: PVC
Volts AC: 600
Stranding: Stranded
Length: 2500 ft
Material: Copper
Conductors: 1