Vinyl Insulated Ring Terminal, 8 AWG

Item #: 0252487

Cat #: R8-56V

UPC: 662381060235

$ 2.32 EA
Company wide:
0 in stock
Documents & Guides
Vinyl Insulated Ring Terminal, 8 AWG, 5/16" Stud, 300 Volt, Red, 25 Per Pack

Overview

Vinyl Insulated Ring Terminal, 8 AWG, 5/16" Stud, 300 Volt, Red, 25 Per Pack
Also known as: 662381060235, R8-56V, NSIR856V

Specifications

Color: Red
Volts AC: 300
Material: Vinyl
Gauge: 8 AWG
Stud Size: 5/16 in
Color: Red
Material: Vinyl
Stud Size: 5/16 in
Volts AC: 300
Gauge: 8 AWG