Vinyl Insulated Ring Terminal, 8 AWG

Item #: 0252484

Cat #: R8-50V

UPC: 662381060259

$ 2.32 EA
Company wide:
0 in stock
Documents & Guides
Vinyl Insulated Ring Terminal, 8 AWG, 1/2" Stud, 300 Volt, Red, 25 per Pack

Overview

Vinyl Insulated Ring Terminal, 8 AWG, 1/2" Stud, 300 Volt, Red, 25 per Pack
Also known as: 662381060259, R8-50V, NSIR850V

Specifications

Color: Red
Volts AC: 300
Material: Vinyl
Gauge: 8 AWG
Color: Red
Material: Vinyl
Volts AC: 300
Gauge: 8 AWG