Vinyl Insulated Ring Terminal, 8 AWG

Item #: 0252479

Cat #: R8-10V

UPC: 662381067340

$ 2.14 EA
Company wide:
0 in stock
Documents & Guides
Vinyl Insulated Ring Terminal, 8 AWG, #10 Stud, 300 Volt, Red, 25 Per Pack

Overview

Vinyl Insulated Ring Terminal, 8 AWG, #10 Stud, 300 Volt, Red, 25 Per Pack
Also known as: 662381067340, R8-10V, NSIR810V

Specifications

Color: Red
Volts AC: 300
Material: Vinyl
Stud Size: #10
Allowable Gauge Range: 8
Color: Red
Material: Vinyl
Allowable Gauge Range: 8
Volts AC: 300
Stud Size: #10