#8 Nylon Ring #10 Stud, 25 Per Pack

Item #: 0252478

Cat #: R8-10N

UPC: 662381068743

$ 3.37 EA
Company wide:
0 in stock
Documents & Guides
8 AWG Nylon Insulated Ring #10 Stud, 25 Per Pack

Overview

8 AWG Nylon Insulated Ring #10 Stud, 25 Per Pack
Also known as: 662381068743, R8-10N, NSIR810N

Specifications

Color: Red
Material: Nylon
Stud Size: #10
Allowable Gauge Range: 8
Color: Red
Stud Size: #10
Material: Nylon
Allowable Gauge Range: 8