Nylon Insulated Ring Terminal, 6 AWG

Item #: 0252476

Cat #: R6-56N

UPC: 662381068798

$ 6.51 EA
Company wide:
0 in stock
Documents & Guides
Nylon Insulated Ring Terminal, 6 AWG, 5/16? Stud, 15 per Pack

Overview

Nylon Insulated Ring Terminal, 6 AWG, 5/16? Stud, 15 per Pack
Also known as: 662381068798, R6-56N, NSIR656N

Specifications

Color: Blue
Material: Nylon
Stud Size: 5/16 in
Allowable Gauge Range: 6
Color: Blue
Stud Size: 5/16 in
Material: Nylon
Allowable Gauge Range: 6