Nylon Insulated Ring Terminal, 7 AWG

Item #: 0252472

Cat #: R6-14N-BULK

UPC: 662381681867

$ 5.86 EA
Company wide:
0 in stock
Documents & Guides
Nylon Insulated Ring Terminal, 7 AWG, 1/4? Stud

Overview

Nylon Insulated Ring Terminal, 7 AWG, 1/4? Stud
Also known as: 662381681867, R6-14N-BULK, NSIR614NBULK

Specifications

Color: Blue
Material: Nylon
Allowable Gauge Range: 7
Color: Blue
Allowable Gauge Range: 7
Material: Nylon