Nylon Insulated Ring Terminal, 4 AWG

Item #: 0252471

Cat #: R4-56N

UPC: 662381073297

$ 8.90 EA
Company wide:
0 in stock
Documents & Guides
Nylon Insulated Ring Terminal, 4 AWG, 5/16? Stud, 15 per Pack

Overview

Nylon Insulated Ring Terminal, 4 AWG, 5/16? Stud, 15 per Pack
Also known as: 662381073297, R4-56N, NSIR456N

Specifications

Gauge: 4 AWG
Material: Nylon
Stud Size: 5/16 in
Gauge: 4 AWG
Stud Size: 5/16 in
Material: Nylon