Vinyl Insulated Ring Terminal, 22-18 AWG

Item #: 0252449

Cat #: R22-38V

UPC: 662381060051

$ 1.26 EA
Company wide:
0 in stock
Documents & Guides
Vinyl Insulated Ring Terminal, 22-18 AWG, 3/8" Stud, 300 Volt, Red, 100 Per Pack

Overview

Vinyl Insulated Ring Terminal, 22-18 AWG, 3/8" Stud, 300 Volt, Red, 100 Per Pack
Also known as: 662381060051, R22-38V, NSIR2238V

Specifications

Color: Red
Volts AC: 300
Material: Vinyl
Allowable Gauge Range: 22 - 18
Stud Size: 3/8 in
Color: Red
Material: Vinyl
Stud Size: 3/8 in
Volts AC: 300
Allowable Gauge Range: 22 - 18