Vinyl Insulated Ring Terminal, 22-18 AWG

Item #: 0252444

Cat #: R22-10V-BULK

UPC: 662381681133

$ 0.67 EA
Company wide:
0 in stock
Documents & Guides
Vinyl Insulated Ring Terminal, 22-18 AWG, #10 Stud, 300 Volt, Red, 1000 per Pack

Overview

Vinyl Insulated Ring Terminal, 22-18 AWG, #10 Stud, 300 Volt, Red, 1000 per Pack
Also known as: 662381681133, R22-10V-BULK, NSIR2210VBULK

Specifications

Color: Red
Volts AC: 300
Material: Vinyl
Stud Size: #10
Allowable Gauge Range: 22 - 18
Color: Red
Material: Vinyl
Allowable Gauge Range: 22 - 18
Volts AC: 300
Stud Size: #10