Terminal Block, Snap-On, End Section, 3mm, Type: FEMAD3, Gray

Item #: 0252443

Cat #: 019934105

UPC: 662019965635

$ 0.60 EA
Company wide:
90 in stock
Documents & Guides
Snap-On End Section. Type: FEMAD3. Color: Gray. Thickness: 3 mm. Used with Terminal Block Type: D 1/5…ADO, D 1,5/6..ADO, D 2,5/8…ADO and D 4/8…ADO.

Overview

Snap-On End Section. Type: FEMAD3. Color: Gray. Thickness: 3 mm. Used with Terminal Block Type: D 1/5…ADO, D 1,5/6..ADO, D 2,5/8…ADO and D 4/8…ADO.
Also known as: 662019965635, 019934105, ENT1SNA199341R0500

Specifications

Mounting: Snap On
Type: End Section
Color: Gray
Family / Style: Entrelec
Mounting: Snap On
Color: Gray
Type: End Section
Family / Style: Entrelec