Insulation Displacement Block, Type: D 2,5/8.ADO

Item #: 0252442

Cat #: 0199 059.06

UPC: 662019964720

Call for price
Company wide:
0 in stock
Documents & Guides
Insulation Displacement Terminal Block. Type: D 2,5/8.ADO. Color: Red. 600V/25A. Size: 2.5 mm Block, 8 mm Spacing. DIN 3. Wire Size: 16 - 14 AWG.

Overview

Insulation Displacement Terminal Block. Type: D 2,5/8.ADO. Color: Red. 600V/25A. Size: 2.5 mm Block, 8 mm Spacing. DIN 3. Wire Size: 16 - 14 AWG.
Also known as: 662019964720, 0199 059.06, ENT1SNA199059R0600

Specifications

Type: Terminal Block, Feed Through
Color: Red, Gray
Mounting: DIN Rail
Amps: 25
Family / Style: Entrelec
Type: Terminal Block, Feed Through
Mounting: DIN Rail
Family / Style: Entrelec
Color: Red, Gray
Amps: 25