Vinyl Insulated Ring, 16-14 AWG

Item #: 0252434

Cat #: R16-56V-BULK

UPC: 662381681171

$ 0.91 EA
Company wide:
0 in stock
Documents & Guides
Vinyl Insulated Ring, 16-14 AWG, 5/16" Stud, 300 Volt, Blue, 1000 per Pack

Overview

Vinyl Insulated Ring, 16-14 AWG, 5/16" Stud, 300 Volt, Blue, 1000 per Pack
Also known as: 662381681171, R16-56V-BULK, NSIR1656VBULK

Specifications

Color: Blue
Volts AC: 300
Material: Vinyl
Allowable Gauge Range: 16 - 14
Stud Size: 5/16 in
Color: Blue
Material: Vinyl
Stud Size: 5/16 in
Volts AC: 300
Allowable Gauge Range: 16 - 14