Swivel Nipple (box Entry)

Item #: 0252417

Cat #: F66WSA

UPC: 783510145408

$ 355.01 EA
Company wide:
0 in stock
Ww, Swivel Nipple/ Box E, Bulletin F20 (feed-through Type 12 Wireway), Size/dims: 6.00x6.00, Material/finish: Steel/gray

Overview

Ww, Swivel Nipple/ Box E, Bulletin F20 (feed-through Type 12 Wireway), Size/dims: 6.00x6.00, Material/finish: Steel/gray

Feed-Through Swivel Nipples are used for adjusting wireway to different angles. Regular type is used between adjacent wireway sections or fittings while the box entry type is used when entering an enclosure. Protects wires and cables against dust in a broad range of industrial applications.

Also known as: 783510145408, F66WSA, HOFF66WSA

Features & Benefits

  • Feed-Through Swivel Nipples are used for adjusting wireway to different angles
  • Regular type is used between adjacent wireway sections or fittings while the box entry type is used when entering an enclosure
  • Protects wires and cables against dust in a broad range of industrial applications

Specifications

IP/NEMA Rating: IP54, NEMA 12
Height: 6 in
Material: Steel
Width: 6 in
IP/NEMA Rating: IP54, NEMA 12
Material: Steel
Height: 6 in
Width: 6 in