Bi-Metallic Pin Terminal, Aluminum/Copper, 500 MCM

Item #: 0252392

Cat #: PT500

UPC: 662381033123

$ 130.11 EA
Company wide:
0 in stock
Documents & Guides
Bi-Metallic Pin Terminal, Aluminum - Tin Plated Copper Pin, 500 MCM, Plastisol Cover, 1 Conductor, 600V, Pink Color Code

Overview

Bi-Metallic Pin Terminal, Aluminum - Tin Plated Copper Pin, 500 MCM, Plastisol Cover, 1 Conductor, 600V, Pink Color Code
Also known as: 662381033123, PT500, NSIPT500

Specifications

Material: Plastisol, Copper, Aluminum
Volts AC: 600
Conductors: 1
Color: Pink
Allowable Gauge Range: 500
Material: Plastisol, Copper, Aluminum
Conductors: 1
Allowable Gauge Range: 500
Volts AC: 600
Color: Pink