NSI NC-375-0 Cable Clamp Blk .375x.

Item #: 0252327

Cat #: NC-375-0

UPC: 662381131041

$ 0.26 EA
Company wide:
0 in stock
Documents & Guides
NSI NC-375-0 .375" X 3/8" NYL

Overview

NSI NC-375-0 .375" X 3/8" NYL
Also known as: 662381131041, NC-375-0, NSINC3750

Specifications

Width: 0.375 in
Color: Black
Diameter: 3/8 in
Material: Nylon
Width: 0.375 in
Diameter: 3/8 in
Color: Black
Material: Nylon