NSI NC-187-0 Cable Clamp Blk .187x.

Item #: 0252321

Cat #: NC-187-0

UPC: 662381131010

$ 0.23 EA
Company wide:
0 in stock
Documents & Guides
NSI NC-187-0 .187 X 3/8" NYLO

Overview

NSI NC-187-0 .187 X 3/8" NYLO
Also known as: 662381131010, NC-187-0, NSINC1870

Specifications

Width: 0.187 in
Color: Black
Diameter: 3/8 in
Material: Nylon
Width: 0.187 in
Diameter: 3/8 in
Color: Black
Material: Nylon