Cable Clamp Natl .187x.375" 100

Item #: 0252320

Cat #: NC-187

UPC: 662381359834

$ 0.23 EA
Company wide:
0 in stock
Documents & Guides
Cable Clamp Natural .187x.375" 100

Overview

Cable Clamp Natural .187x.375" 100
Also known as: 662381359834, NC-187, NSINC187

Specifications

Width: 0.187 in
Color: Natural
Diameter: 3/8 in
Material: Nylon
Width: 0.187 in
Diameter: 3/8 in
Color: Natural
Material: Nylon