Non-Insulated Male Disconnect, 16-14 AWG

Item #: 0252278

Cat #: M16-250-3

UPC: 662381069139

$ 0.47 EA
Company wide:
0 in stock
Documents & Guides
Non-Insulated Male Disconnect, 16-14 AWG, Tin Plated Copper, 600 Volt, Silver, 100/Pack

Overview

Non-Insulated Male Disconnect, 16-14 AWG, Tin Plated Copper, 600 Volt, Silver, 100/Pack
Also known as: 662381069139, M16-250-3, NSIM162503

Specifications

Gender: Male
Color: Silver
Volts AC: 600
Material: Tin Plated Copper
Allowable Gauge Range: 16 - 14
Gender: Male
Volts AC: 600
Allowable Gauge Range: 16 - 14
Color: Silver
Material: Tin Plated Copper