This product has been discontinued.

Conduit Body, Type: X, FM85, Size: 3/4", Aluminum
Item #: 0252264
Cat #: APPX75A
UPC: 781381745758
Company wide:
0
in stock
Discontinued
Documents & Guides
Conduit Body, Type: X, FM85, Size: 3/4", Material: Copper Free Aluminum.
Overview
Conduit Body, Type: X, FM85, Size: 3/4", Material: Copper Free Aluminum.
Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 781381745758, APPX75A
Specifications
| Material: | Aluminum |
| Hub Diameter: | 3/4 in |
| Material: | Aluminum |
| Hub Diameter: | 3/4 in |