Conduit Body With Cover/Gasket, Type: Mogul T, 2", Malleable Iron

Item #: 0252219

Cat #: BT200M

UPC: 781381463645

$ 621.35 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body With Cover and Gasket, Type: T, 2 Inch, Malleable Iron, For Use With Rigid/IMC Conduit

Overview

Conduit Body With Cover and Gasket, Type: T, 2 Inch, Malleable Iron, For Use With Rigid/IMC Conduit

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381463645, BT200M, APPBT200M

Specifications

Material: Malleable Iron
Hub Diameter: 2 in
Material: Malleable Iron
Hub Diameter: 2 in