Black Printer Ribbon, 3.27" x 984'

Item #: 0252212

Cat #: R4300

UPC: 662820352433

$ 225.99 EA
Company wide:
7 in stock
Documents & Guides
Printer Ribbon, Dimensions: 3.27 inch x 984 feet, Color: Black, Compatible With: BBP81, Brady printer PR Plus, BBP72 Double Sided Printer

Overview

Printer Ribbon, Dimensions: 3.27 inch x 984 feet, Color: Black, Compatible With: BBP81, Brady printer PR Plus, BBP72 Double Sided Printer

This ink-side-out ribbon features an open 1 in core for compatibility with a wide variety of thermal transfer printers. One-color ribbon for printing a single color onto a label.

Also known as: 662820352433, R4300, BRAR4300

Specifications

Type: Ribbon
Color: Black
Length: 984 ft
Width: 3.270 in
Type: Ribbon
Length: 984 ft
Color: Black
Width: 3.270 in