14-4 AWG Copper Solderless Lug

Item #: 0252158

Cat #: SAU70

UPC: 785037594509

$ 2.33 EA
Company wide:
4,077 in stock
Documents & Guides
Copper Solderless Lug, Conductor Range: 14 - 4 AWG, Type: SLU, 1-Conductor, 1-Hole Mount. Bolt Size: 17/64". Suitable for use with Copper Stranded Conductor.

Overview

Copper Solderless Lug, Conductor Range: 14 - 4 AWG, Type: SLU, 1-Conductor, 1-Hole Mount. Bolt Size: 17/64". Suitable for use with Copper Stranded Conductor.

One hole, single collar. For copper stranded wire. 100% pure electrolytic copper for utmost efficiency. Unique design of the concave pressure bar and V-bottom collar assures positive contact and firm, permanent grip. For tin plating, suffix catalog number with "-TN"

Also known as: 785037594509, SAU70, PENSAU70

Specifications

Material: Copper
Mounting: 1-Hole
Allowable Gauge Range: 14 - 4
Stud Size: 17/64 in
Material: Copper
Allowable Gauge Range: 14 - 4
Mounting: 1-Hole
Stud Size: 17/64 in