NSI L2N-382P CU CMP Lug 2 AWG 3/8 B

Item #: 0252133

Cat #: L2N-382P

UPC: 662381335791

$ 24.89 EA
Company wide:
0 in stock
Documents & Guides
NSI L2N-382P #2 AWG MAX WIRE

Overview

NSI L2N-382P #2 AWG MAX WIRE
Also known as: 662381335791, L2N-382P, NSIL2N382P

Specifications

Color: Brown
Type: Compression Lug
Material: Copper
Color: Brown
Material: Copper
Type: Compression Lug