NSI L2N-14 CU CMP Lug Long 2 AWG 1/

Item #: 0252126

Cat #: L2N-14

UPC: 662381335753

$ 24.89 EA
Company wide:
0 in stock
Documents & Guides
NSI L2N-14 #2 AWG MAX WIRE SI

Overview

NSI L2N-14 #2 AWG MAX WIRE SI
Also known as: 662381335753, L2N-14, NSIL2N14

Specifications

Color: Brown
Type: Compression Lug
Material: Copper
Color: Brown
Material: Copper
Type: Compression Lug