6A, 600VAC, Indus & Electric Fuses UL Class RK1 Duel Ele

Item #: 0252119

Cat #: LLSRK006

UPC: 079458350586

$ 69.13 EA
Company wide:
0 in stock
Documents & Guides
6A, 600VAC, 300VDC, Industrial & Electrical Fuses UL Class RK1 Duel Element Time Lag (Slo-Blow)

Overview

6A, 600VAC, 300VDC, Industrial & Electrical Fuses UL Class RK1 Duel Element Time Lag (Slo-Blow)

Littelfuse LLSRK series POWR-PRO™ fuses provide superior overload and short circuit protection for service entrance, main, feeder and general-purpose branch circuits up to 600 amperes. LLSRK series fuses can be installed in existing Class H fuse blocks to upgrade systems containing lower interrupting rating Class H one-time or renewable fuses. Applications: All general-purpose circuits; Motors; Transformers; Solenoids; Fluorescent lighting; All system components with high in-rush currents.

Also known as: 079458350586, LLSRK006, LFULLSRK006

Specifications

Amps: 6
Class: RK1
Type: Fuse
Volts AC: 600
Volts DC: 300
Mounting: Clip
Speed: Slow Blow, Time Lag
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Amps: 6
Type: Fuse
Volts DC: 300
Speed: Slow Blow, Time Lag
Interrupt Rating DC: 20 kA
Class: RK1
Volts AC: 600
Mounting: Clip
Standards: California Proposition 65