NSI L238B CU CMP Lug Long 2 AWG 3/8

Item #: 0252110

Cat #: L238B

UPC: 662381336934

$ 19.65 EA
Company wide:
0 in stock
Documents & Guides
NSI L238B 2 AWG CU COMPRESSIO

Overview

NSI L238B 2 AWG CU COMPRESSIO
Also known as: 662381336934, L238B, NSIL238B

Specifications

Color: Brown
Material: Copper
Color: Brown
Material: Copper