Female Disconnect, Nylon Insulated, 16 - 14 AWG

Item #: 0252019

Cat #: IF16-187-2N

UPC: 662381069252

$ 0.91 EA
Company wide:
0 in stock
Documents & Guides
Female Disconnect, Nylon Insulated, 16 - 14 AWG, Blue

Overview

Female Disconnect, Nylon Insulated, 16 - 14 AWG, Blue
Also known as: 662381069252, IF16-187-2N, NSIIF161872N

Specifications

Gender: Female
Color: Blue
Material: Nylon
Gender: Female
Material: Nylon
Color: Blue