High Temperature Female Flag Terminal, 12-10 AWG

Item #: 0252018

Cat #: HTSF12-250-3

UPC: 662381070357

$ 1.89 EA
Company wide:
0 in stock
Documents & Guides
High Temperature Female Flag Terminal, 12-10 AWG, .250 X .032 Tab Size, 600 Volt, Nickel Plated Copper, Silver, 50/Pack

Overview

High Temperature Female Flag Terminal, 12-10 AWG, .250 X .032 Tab Size, 600 Volt, Nickel Plated Copper, Silver, 50/Pack
Also known as: 662381070357, HTSF12-250-3, NSIHTSF122503

Specifications

Gender: Female
Material: Copper, Nickel Plated
Color: Silver
Volts AC: 600
Allowable Gauge Range: 12 - 10
Gender: Female
Color: Silver
Allowable Gauge Range: 12 - 10
Material: Copper, Nickel Plated
Volts AC: 600