High Temperature Ring Terminal, 22-18 AWG

Item #: 0252015

Cat #: HTR22-10

UPC: 662381085023

$ 0.60 EA
Company wide:
0 in stock
Documents & Guides
High Temperature Ring Terminal, 22-18 AWG, #10 Terminal Size, Nickel Plated Copper, Silver, 600 Volt, 100/Pack

Overview

High Temperature Ring Terminal, 22-18 AWG, #10 Terminal Size, Nickel Plated Copper, Silver, 600 Volt, 100/Pack
Also known as: 662381085023, HTR22-10, NSIHTR2210

Specifications

Material: Copper, Nickel Plated
Color: Silver
Volts AC: 600
Stud Size: #10
Allowable Gauge Range: 22 - 18
Material: Copper, Nickel Plated
Volts AC: 600
Allowable Gauge Range: 22 - 18
Color: Silver
Stud Size: #10