18/3 PLTC Power -Limited Shielded Tray Cable

Item #: 0251920

Cat #: 183PLTCSHLDGCB

UPC:

Company wide:
0 in stock
Documents & Guides
(3) 18 AWG, NEC Type (Power-Limited Tray Cable), 300V, Foil Shielded, PVC, Sunlight Resistant, Gray, 2-Wire, 1-Ground, Length: 1000 ft, Wire Color: Black, Red, White.

Overview

(3) 18 AWG, NEC Type (Power-Limited Tray Cable), 300V, Foil Shielded, PVC, Sunlight Resistant, Gray, 2-Wire, 1-Ground, Length: 1000 ft, Wire Color: Black, Red, White.
Also known as: 183PLTCSHLDGCB

Specifications

Gauge: 18 AWG
Volts AC: 300
Conductors: 3
Length: 1000 ft
Jacket: PVC
Material: Copper
Color: Gray
Shielding: Shielded
Gauge: 18 AWG
Conductors: 3
Jacket: PVC
Color: Gray
Volts AC: 300
Length: 1000 ft
Material: Copper
Shielding: Shielded