3/8" Male Socket Adapter

Item #: 0251885

Cat #: SHA382

UPC: 781002231141

$ 13.45 EA
Company wide:
98 in stock
Documents & Guides
Socket Adapter Extensions, Hex Shank Size: 3/8", Length: 2". *Dottie Part #23114*

Overview

Socket Adapter Extensions, Hex Shank Size: 3/8", Length: 2". *Dottie Part #23114*

Socket Adapter extensions are heat treated to resist wear and are compatible for use with tools that accept hex shanks.

Also known as: 781002231141, SHA382, 38MSA

Specifications

Type: Adapter
Length: 2 in
Type: Adapter
Length: 2 in