1/4" Male Socket Adapter

Item #: 0251884

Cat #: SHA142

UPC: 781002231080

$ 10.45 EA
Company wide:
65 in stock
Documents & Guides
Socket Adapter Extensions, Hex Shank Size: 1/4", Length: 2". *Dottie Part #23108*

Overview

Socket Adapter Extensions, Hex Shank Size: 1/4", Length: 2". *Dottie Part #23108*

Socket Adapter extensions are heat treated to resist wear and are compatible for use with tools that accept hex shanks.

Also known as: 781002231080, SHA142, 14MSA

Specifications

Type: Adapter
Length: 2 in
Size: 1/4 in
Type: Adapter
Size: 1/4 in
Length: 2 in