Service Entrance Cap, Size 2 Inches

Item #: 0251783

Cat #: E998J

UPC: 034481066132

$ 51.80 EA
Company wide:
12 in stock
Documents & Guides
Service Entrance Cap, Size 2 Inches, Width 4.26 Inches, Material Pvc, Color Gray, For Use With Schedule 40 And 80 Conduit

Overview

Service Entrance Cap, Size 2 Inches, Width 4.26 Inches, Material Pvc, Color Gray, For Use With Schedule 40 And 80 Conduit

Service Entrance Cap, Size 2 Inches, Width 4.26 Inches, Material PVC, Color Gray, For use with Schedule 40 and 80 Conduit

Also known as: 034481066132, E998J, CARE998J, weatherhead

Specifications

Material: PVC
Diameter: 2 in
Size: 2
Material: PVC
Size: 2
Diameter: 2 in