COMPR LUG

Item #: 0251713

Cat #: CAL2

UPC: 662381032539

$ 24.22 EA
Company wide:
0 in stock
Documents & Guides
NSI CAL2 2 AWG STR CAST ALUMI

Overview

NSI CAL2 2 AWG STR CAST ALUMI
Also known as: 662381032539, CAL2, NSICAL2

Specifications

Color: Aluminum
Material: Aluminum
Color: Aluminum
Material: Aluminum