NSI BTP0 1/0 - #10 AWG AL BOX CONN

Item #: 0251696

Cat #: BTP0

UPC: 662381002204

$ 3.65 EA
Company wide:
0 in stock
Documents & Guides
NSI BTP0 1/0 - #10 AWG AL BOX

Overview

NSI BTP0 1/0 - #10 AWG AL BOX
Also known as: 662381002204, BTP0, NSIBTP0

Specifications

Poles: 1
Poles: 1