Vinyl Insulated Butt Splice, 22 - 18 AWG

Item #: 0251689

Cat #: B22-V

UPC: 662381069740

$ 0.52 EA
Company wide:
0 in stock
Documents & Guides
Vinyl Insulated Butt Splice, 22 - 18 AWG, 300 Volt, Red, 100/Pack

Overview

Vinyl Insulated Butt Splice, 22 - 18 AWG, 300 Volt, Red, 100/Pack
Also known as: 662381069740, B22-V, NSIB22V

Specifications

Color: Red
Volts AC: 300
Material: Vinyl
Allowable Gauge Range: 22 - 18
Color: Red
Material: Vinyl
Volts AC: 300
Allowable Gauge Range: 22 - 18