Wiregard?, Blue, Gb-2

Item #: 0251666
Cat #: 12-002
UPC: 032076120023
Call for price
Company wide:
0 in stock
Documents & Guides
Size: 0.39 X 0.70in, Connection: Screw-on, Conductor Range: 22 - 16 Awg, Material: Thermoplastic, Color: Blue, Enclosure: Chemical-resistant, Flame-retardant, Voltage Rating: 300v, Temperature Rating: 105ce

Overview

Size: 0.39 X 0.70in, Connection: Screw-on, Conductor Range: 22 - 16 Awg, Material: Thermoplastic, Color: Blue, Enclosure: Chemical-resistant, Flame-retardant, Voltage Rating: 300v, Temperature Rating: 105ce
Also known as: 032076120023, 12-002, GAR12002

Specifications

Color: Blue
Type: Wire Connector, Color Coded
Color: Blue
Type: Wire Connector, Color Coded

Customer Reviews

No reviews for this product
(0)