NSI 875 Cable Tie Natural 8" 75lb 1

Item #: 0251616

Cat #: 875

UPC: 662381051646

Company wide:
0 in stock
Documents & Guides
NSI 875 8" NATURAL CABLE TIE

Overview

NSI 875 8" NATURAL CABLE TIE
Also known as: 662381051646, 875, NSI875

Specifications

Color: Natural
Length: 8 in
Material: Nylon
Color: Natural
Material: Nylon
Length: 8 in