NSI 850X Cable Tie Natural 8" 50lb

Item #: 0251615

Cat #: 850X

UPC: 662381050496

Company wide:
0 in stock
Documents & Guides
NSI 850X 8" NATURAL CABLE TIE

Overview

NSI 850X 8" NATURAL CABLE TIE
Also known as: 662381050496, 850X, NSI850X

Specifications

Color: Natural
Weight Capacity: 50 lbs
Length: 8 in
Material: Nylon
Color: Natural
Length: 8 in
Weight Capacity: 50 lbs
Material: Nylon