NSI 8500X Cable Tie Black 8" 50lb 1

Item #: 0251614

Cat #: 8500X

UPC: 662381050199

Company wide:
0 in stock
Documents & Guides
NSI 8500X 8" BLACK CABLE TIE

Overview

NSI 8500X 8" BLACK CABLE TIE
Also known as: 662381050199, 8500X, NSI8500X

Specifications

Color: Black
Weight Capacity: 50 lbs
Length: 8 in
Material: Nylon
Color: Black
Length: 8 in
Weight Capacity: 50 lbs
Material: Nylon