General Purpose Cable Tie, Natural, 8", 50lb

Item #: 0251612

Cat #: 850

UPC: 662381050700

Company wide:
0 in stock
General Purpose Cable Tie, Natural, 8 Inch, 50 Pound, 100 Pack

Overview

General Purpose Cable Tie, Natural, 8 Inch, 50 Pound, 100 Pack

PowerGRP cable ties are guaranteed rugged and powerful, with professional-grade strength and a self-locking design. The traditional serrated locking mechanism provides a secure grip and the bent tip allows for easy insertion.

Also known as: 662381050700, 850, NSI850

Specifications

Color: Natural
Length: 8 in
Material: Nylon
Standards: California Proposition 65
Color: Natural
Material: Nylon
Length: 8 in
Standards: California Proposition 65