NSI 840-8 Cable Tie Grey 8" 40lb 10

Item #: 0251609

Cat #: 840-8

UPC: 662381353276

Company wide:
0 in stock
Documents & Guides
NSI 840-8 8.5" GREY CABLE TIE

Overview

NSI 840-8 8.5" GREY CABLE TIE
Also known as: 662381353276, 840-8, NSI8408

Specifications

Color: Gray
Weight Capacity: 40 lbs
Material: Nylon
Length: 8.500 in
Color: Gray
Material: Nylon
Weight Capacity: 40 lbs
Length: 8.500 in