NSI 840-7 Cable Tie Purple 8" 40lb

Item #: 0251608

Cat #: 840-7

UPC: 662381353283

Company wide:
0 in stock
Documents & Guides
NSI 840-7 8.5" PURPLE CABLE T

Overview

NSI 840-7 8.5" PURPLE CABLE T
Also known as: 662381353283, 840-7, NSI8407

Specifications

Color: Purple
Weight Capacity: 40 lbs
Material: Nylon
Length: 8.500 in
Color: Purple
Material: Nylon
Weight Capacity: 40 lbs
Length: 8.500 in